22317 EK/C3
Description
22317 EK/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID
Part # 22317 EK/C3
BDI # 1415403
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22224 E/C3
Description
22224 E/C3 SPHR ROLLER BRG ; NON-RETURNABLE 120MMB 215MMOD 58MM WID
Part # 22224 E/C3
BDI # 1415532
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
861-2
Description
861-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 2-17/64" WID
Part # 861-20024
BDI # 1351975
Features
Component:
Cone
Width - Millimeter:
57.531
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Global Part Number GPN:
649801
Precision Class:
Standard
Width - Inch:
2.265
Basic Number:
861
22316 E/C3
Description
22316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 58MM WID SHAFT MOUNT
Part # 22316 E/C3
BDI # 1416353
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH221449-2
Description
HH221449-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 4" BORE 2-17/64" WID
Part # HH221449-20024
BDI # 1357464
Features
Component:
Cone
Width - Millimeter:
57.531
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
Heavy Duty
Global Part Number GPN:
646294
Precision Class:
Standard
Width - Inch:
2.265
Basic Number:
HH221449