22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24130 CC/W33
Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID
Part # 24130 CC/W33
BDI # 1418352
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036CDE4C3
Description
23036CDE4C3 SPHERICAL ROLLER BRG ; 180MM BOREX280MM ODX74MM W 2-ROW
Part # 23036CDE4C3
BDI # 1184535
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
452324 M2/W502
Description
452324 M2/W502 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 452324 M2/W502
BDI # 1418139
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M241547-90028
Description
M241547-90028 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE
Part # M241547-90028
BDI # 1365700
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.875
Outside Diameter - Millimeter:
301.625
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
655644
Assembly Components:
M241547 (2) | M241513XD (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number:
M241547
Precision Class:
Standard