6319-2RS1
Description
6319-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 95MM BORE 200MMOD 45MM WD
Part # 6319-2RS1
BDI # 1417294
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NU319-E-XL-TVP2
Description
NU319-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU319-E-XL-TVP2
BDI # 1164719
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449140
Number of Rows of Rollers:
Single Row