3984-2
Description
3984-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 1.183" WD
Part # 3984-20024
BDI # 1339497
Features
Component:
Cone
Width - Millimeter:
30.048
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
646791
Precision Class:
Standard
Width - Inch:
1.183
Basic Number:
3984
2788-2
Description
2788-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/2" BORE 1.01" WD
Part # 2788-20024
BDI # 1329699
Features
Component:
Cone
Width - Millimeter:
25.654
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
646565
Precision Class:
Standard
Width - Inch:
1.01
Basic Number:
2788
3309 A-2RS1/C3
Description
3309 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW
Part # 3309 A-2RS1/C3
BDI # 1414493
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257892
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
LM48548A-2
Description
LM48548A-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 1-3/8" BORE 0.72" WD
Part # LM48548A-20024
BDI # 1364586
Features
Component:
Cone
Width - Millimeter:
18.288
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Light Medium Duty
Global Part Number GPN:
650011
Precision Class:
Standard
Width - Inch:
0.72
Basic Number:
LM48548A
22211 EK/C3
Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK/C3
BDI # 1418882
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing