6203DU
Description
6203DU DEEP GROOVE BALL BRG ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203DU
BDI # 1186416
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261777
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205-RS
Description
6205-RS DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD SEALED
Part # 6205-RS
BDI # 1347952
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6004-RS-C3
Description
6004-RS-C3 DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD SEALED
Part # 6004-RS-C3
BDI # 21957136
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6308LU
Description
6308LU DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W
Part # 6308LU
BDI # 1208363
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6305LBC3
Description
6305LBC3 DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM W
Part # 6305LBC3
BDI # 1208092
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258947
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No