Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6213VV
Description
6213VV DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213VV
BDI # 1186551
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5290
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6014DDU
Description
6014DDU DEEP GROOVE BALL BRG ; 70MM BOREX110MM ODX20MM W 1-ROW
Part # 6014DDU
BDI # 1186198
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261755
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213VVC3
Description
6213VVC3 DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213VVC3
BDI # 1186552
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5739
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GEH 45 ES-2RS
Description
GEH 45 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 45 ES-2RS
BDI # 1419174
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes