6008DDUC3
Description
6008DDUC3 DEEP GROOVE BALL BRG ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008DDUC3
BDI # 1412814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5963
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212DDU
Description
6212DDU DEEP GROOVE BALL BRG ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 6212DDU
BDI # 1412926
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6211DDU
Description
6211DDU DEEP GROOVE BALL BRG ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211DDU
BDI # 1412922
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6305DDU
Description
6305DDU DEEP GROOVE BALL BRG ; 25MM BOREX62 MM ODX17MM W 1-ROW
Part # 6305DDU
BDI # 1412984
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205DDU
Description
6205DDU DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W SR 2 SEAL 1-ROW
Part # 6205DDU
BDI # 1412886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No