Page 1 of 9030

Next

Compare
1206J

COMPARE

1206J

Description
1206J SELF ALIGNING BALL BRG ; 30MM BOREX62MM ODX16MM W 2-ROW

NSK

Part # 1206J

BDI # 1183669

Features

Enclosure: Open
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
22312EAE4C3

COMPARE

22312EAE4C3

Description
22312EAE4C3 SPHERICAL ROLLER BRG ; 60MM BOREX130MM ODX46MM W 2-ROW

NSK

Part # 22312EAE4C3

BDI # 1184250

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3205BTNC3

COMPARE

3205BTNC3

Description
3205BTNC3 ANGULAR CONTACT BALL BRG ; 25MM BOREX52MM ODX20.6MM W 2-ROW

NSK

Part # 3205BTNC3

BDI # 17757652

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22217EAKE4C3

COMPARE

22217EAKE4C3

Description
22217EAKE4C3 SPHERICAL ROLLER BRG ; 85MM BOREX150MM ODX36MM W 2-ROW

NSK

Part # 22217EAKE4C3

BDI # 1184071

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23222EMW33C3

COMPARE

23222EMW33C3

Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23222EMW33C3

BDI # 20054135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY