6317ZZC3
Description
6317ZZC3 DEEP GROOVE BALL BRG ; 85MM BOREX180MM ODX41MM W 1-ROW
Part # 6317ZZC3
BDI # 1186910
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5701
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6302ZZC3
Description
6302ZZC3 DEEP GROOVE BALL BRG ; 15MM BOREX42MM ODX13MM W 1-ROW
Part # 6302ZZC3
BDI # 1412971
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6316ZZC3
Description
6316ZZC3 DEEP GROOVE BALL BRG ; 80MM BOREX170MM ODX39MM W 1-ROW
Part # 6316ZZC3
BDI # 1186900
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5705
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209C3
Description
6209C3 DEEP GROOVE BALL BRG ; 45MM BOREX85MM ODX19MM W SR OPEN 1-ROW
Part # 6209C3
BDI # 1186488
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5362
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22222EAKE4C3
Description
22222EAKE4C3 SPHERICAL ROLLER BRG ; 110MM BOREX200MM ODX53 MM W
Part # 22222EAKE4C3
BDI # 1184101
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing