22230CAME4C3
Description
22230CAME4C3 SPHERICAL ROLLER BRG ; 150MM BOREX270MM ODX73MM W
Part # 22230CAME4C3
BDI # 1184127
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23134CAMKE4
Description
23134CAMKE4 SPHERICAL ROLLER BRG ; 170MM BOREX280MM ODX88MM W 2-ROW
Part # 23134CAMKE4
BDI # 17757462
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232CDE4
Description
22232CDE4 SPHERICAL ROLLER BRG ; 160MM BOREX290MM ODX80MM W
Part # 22232CDE4
BDI # 1184140
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22236CDKE4C3
Description
22236CDKE4C3 SPHERICAL ROLLER BRG ; 180MM BOREX320MM ODX86MM W 2-ROW
Part # 22236CDKE4C3
BDI # 1184163
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NJ326-E-XL-M1-C3
Description
NJ326-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ326-E-XL-M1-C3
BDI # 1162864
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448517
Number of Rows of Rollers:
Single Row