YEL 205-100-2F
Description
YEL 205-100-2F INSERT BALL BRG ; NON-RETURNABLE
Part # YEL 205-100-2F
BDI # 1418425
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.4
Outer Race Profile:
Spherical
Global Part Number GPN:
564950
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
564997
Mounting Method:
Eccentric Collar
RC1 15/16
Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"
Part # RC1 15/16
BDI # 1371511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Length Thru Bore - Millimeter:
62.7
Length Thru Bore - Inch:
2.469
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
521651
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
51.206
Length Thru Bore - Inch:
2.016
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion