QMP10J115SEM
Description
QMP10J115SEM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Part # QMP10J115SEM
BDI # 785476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.898
Other Features:
Double Row
Global Part Number GPN:
510161
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NAP 204-12
Description
NAP 204-12 SOLID PILLOWBLOCK BRG ; NORMAL DTY BLOCK W/ ECC LOCKING CLR
Part # NAP 204-12
BDI # 18135181
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
AELS207-106N
Description
AELS207-106N INSERT BEARING ; 1.375 IN IDX2.8346 IN ODX1.5709 IN W
Part # AELS207-106N
BDI # 1214214
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS209-112N
Description
AELS209-112N INSERT BEARING ; 1.75 IN IDX3.3465 IN ODX1.7205 IN W
Part # AELS209-112N
BDI # 1214226
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
GRA010RRB
Description
GRA010RRB + COL INSERT BRG ; 5/8" BORE NARROW IR 1.575" OD
Part # GRA010RRB + COL
BDI # 1425103
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
561282
Mounting Method:
Eccentric Collar