50BS13HT 1 3/16
Description
50BS13HT 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS13HT 1 3/16
BDI # 621271
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33717
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
1VP56X 1 1/8
Description
1VP56X 1 1/8 VARIABLE SPEED SHEAVE ; 1-1/8" BORE 1 GROOVES 5.35" OD FB
Part # 1045517
BDI # 332947
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
28.575
Other Features:
Solid Style
Global Part Number GPN:
579107
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore