QFIUD7-1-3/16-04
Description
QFIUD7-1-3/16-04 SELF-ALIGN INSERT BRG
Part # QFIUD7-1-3/16-04
BDI # 20880751
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
44.958
Length Thru Bore - Inch:
1.77
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Black Finish
Mounting Method:
Set Screw Sleeve
NAIUJ7-2-7/16-06
Description
NAIUJ7-2-7/16-06 SELF-ALIGN INSERT BRG
Part # NAIUJ7-2-7/16-06
BDI # 20882189
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
67.564
Length Thru Bore - Inch:
2.66
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Set Screw Sleeve
QF5AE7-1-7/16-04
Description
QF5AE7-1-7/16-04 TAKE-UP BEARING ; NARROW SLOT
Part # QF5AE7-1-7/16-04
BDI # 20881247
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw Sleeve
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
6.35
Other Features:
Poly-Round Bearing | Black Bearing Finish | Narrow Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
QF5GG9-1-5/8
Description
QF5GG9-1-5/8 TAKE-UP BEARING ; NARROW SLOT
Part # QF5GG9-1-5/8
BDI # 20872661
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
7.95
Other Features:
All-Round Supreme Bearing | Black Bearing Finish | Narrow Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.308
Other Features:
Black Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Stainless Steel
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3