Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
35BS21 5/8
Description
35BS21 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 21T 5/8" BORE
Part # 35BS21 5/8
BDI # 618714
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
32372
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
40BS21 1 1/2
Description
40BS21 1 1/2 ROLLER CHAIN SPROCKET ; 40 CHAIN 21T B-HUB ONE SIDE 1.5" FB
Part # 40BS21 1 1/2
BDI # 619652
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
34704
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
40BS21 7/8
Description
40BS21 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 21T 7/8" BORE
Part # 40BS21 7/8
BDI # 619660
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
32847
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore