40BS40 1 1/4
Description
40BS40 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-1/4" BORE
Part # 40BS40 1 1/4
BDI # 619900
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33955
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
40BS40 1
Description
40BS40 1 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1" BORE
Part # 40BS40 1
BDI # 619898
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33099
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Keyway and One Set Screw
Global Part Number GPN:
668778
Pressure Angle:
14.5
PLB5-040DF09-1/2
Description
PLB5-040DF09-1/2 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54889
BDI # 173899
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore