Page 1 of 6231

Next

Compare
NU324C3

COMPARE

NU324C3

Description
NU324C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM

NTN

Part # NU324C3

BDI # 1227280

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453866
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
60X39

COMPARE

60X39

Description
60X39 WELD ON SPROCKET

RINGBALL

Part # 60X39

BDI # 18261957

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.321
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.74
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 236.753
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
22224EMW33C3

COMPARE

22224EMW33C3

Description
22224EMW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD

TIMKEN

Part # 22224EMW33C3

BDI # 20054780

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22222EMW33C3

COMPARE

22222EMW33C3

Description
22222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD

TIMKEN

Part # 22222EMW33C3

BDI # 20054511

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6320-2Z/C3

COMPARE

6320-2Z/C3

Description
6320-2Z/C3 DEEP GROOVE BALL BRG

SKF

Part # 6320-2Z/C3

BDI # 1421696

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 47
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1848
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY