NUTR17-A
Description
NUTR17-A CAM FOLLOWER BEARING ; NON-RETURNABLE 17MM BORE 40MM RLR DIA
Part # NUTR17-A
BDI # 18313625
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239816
NATR17-PP-A
Description
NATR17-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 17MM BORE 40MM RLR DIA
Part # NATR17-PP-A
BDI # 18316278
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239731
Features
Roller Width - Inch:
0.866
Roller Width - Millimeter:
22
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Contamination Resistant
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.63
Roller Width - Millimeter:
16
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Needle Bearing
MCYRD 17 X
Description
MCYRD 17 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3617070100
BDI # 345277
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21377