NUTR 1542 A
Description
NUTR 1542 A CAM FOLLOWER BRG ; NON-RETURNABLE
Part # NUTR 1542 A
BDI # 1423245
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR1542-X
Description
NUTR1542-X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NUTR1542-X-A
BDI # 1175917
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239814
LFR5301-NPP
Description
LFR5301-NPP CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5301-NPP
BDI # 1175246
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Lip Seal
Rolling Element:
Ball Bearing - Double Row
PWTR1542-2RS-XL
Description
PWTR1542-2RS-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE 15MM ID X 42MM OD
Part # PWTR1542-2RS-XL
BDI # 1412117
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239851