3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
BL308ZNR
Description
BL308ZNR MAXIMUM CAPACITY BALL BRG ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # BL308ZNR
BDI # 1188444
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259556
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6200-2ZNR
Description
6200-2ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6200-2ZNR
BDI # 1414707
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6307ZZNR
Description
6307ZZNR DEEP GROOVE BALL BRG ; 35MM BOREX80MM ODX21MM W 1-ROW
Part # 6307ZZNR
BDI # 1412998
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5803
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes