IR 7235
Description
IR 7235 PITCHLIGN BEARING INNER RING ; 1" BORE 1-1/4" OD 1-17/64" WID
Part # IR7235
BDI # 796109
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No
SJ 7193
Description
SJ 7193 PITCHLIGN NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 3/4" WID
Part # SJ7193
BDI # 796159
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
IR 7193
Description
IR 7193 PITCHLIGN BEARING INNER RING ; 3/4" BORE 1" OD 49/64" WID
Part # IR7193
BDI # 796103
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No
SJ 7215
Description
SJ 7215 PITCHLIGN NEEDLE ROLLER BEARING ; 1-1/8" BORE 1-5/8" OD 1-1/4" WID
Part # SJ7215
BDI # 796163
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
B20-LSS
Description
B20LSS SPHERICAL PLAIN BEARING ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # B20LSS
BDI # 796738
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes