UCFQ205-16
Description
UCFQ205-16 FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 70205V-EC
BDI # 339832
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Black Housing
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
4
UCFH205-25M-CEC
Description
UCFH205-25M-CEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 54205NR-EC
BDI # 340078
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | Black Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
UCFH205-16-SS-NC-CEC
Description
UCFH205-16-SS-NC-CEC FLANGE BEARING UNIT ; NON-RETURNABLE NOLU-CLEAN SS
Part # 74205CGR/SS-EC
BDI # 23998295
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.38
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | White Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
815-25R40M-DMS-F-SS
Description
815-25R40M-DMS-F-SS CONV CHAIN SPROCKET ; NON-RETURNABLE 2-PC MOLDED
Part # 815-25R40M-DMS-F-SS
BDI # 24480876
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-23R1.44-DS-SS
Description
815-23R1.44-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-23R1.44-DS-SS
BDI # 336345
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore