L150 1-7/8 1/2X1/4 KW
Description
L150 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-7/8-1/2X1/4KW
BDI # 592753
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L070 7/16 3/32X3/64 KW
Description
L070 7/16 3/32X3/64 KW COUPLING HUB ; 7/16" BORE 1.36" HUB DIA
Part # L070-HUB-7/16-3/32X3/64KW
BDI # 595376
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L070 5/8 3/16X3/32 KW
Description
L070 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 1.36" HUB DIA
Part # L070-HUB-5/8-3/16X3/32KW
BDI # 592558
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L100 7/16 NKW
Description
L100 7/16 NKW COUPLING HUB ; 7/16" BORE 2.54" HUB DIA
Part # L100-HUB-7/16-NKW
BDI # 592670
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L070 7/16 NKW
Description
L070 7/16 NKW COUPLING HUB ; 7/16" BORE 1.36" HUB DIA
Part # L070-HUB-7/16-NKW
BDI # 592554
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling