D120A16 X 1-1/2 W/BRNZ PER DWG A-47890
Description
D120A16 X 1-1/2 W/BRNZ PER DWG A-47890 ; SPROCKET
Part # D120A16 X 1-1/2 W/BRNZ PER DWG A-47890
BDI # 25850768
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Brass
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120A30H X 3-15/16
Description
D120A30H X 3-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH
Part # D120A30H X 3-15/16
BDI # 24296668
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore