D120B19H X 3-5/8
Description
D120B19H X 3-5/8 SPROCKET ; 9.89" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B19H X 3-5/8
BDI # 21463096
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
HD120B19F X 2-3/4
Description
HD120B19 X 2-3/4 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 2-3/4IN BORE
Part # HD120B19F X 2-3/4
BDI # 21972716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
D120B19H X 3-1/8
Description
D120B19H X 3-1/8 SPROCKET ; 9.89" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B19H X 3-1/8
BDI # 21463095
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
D120B19H X 4-3/5 KW 2SS MATHED IN PAIRS
Description
D120B19H X 4-3/5 KW 2SS MATHED IN PAIRS ; SPROCKET 4-3/5" BORE
Part # D120B19H X 4-3/5 KW 2SS MATHED IN PAIRS
BDI # 23074303
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
HD120B19F X 2-5/8
Description
HD120B19 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 2-5/8IN BORE
Part # HD120B19F X 2-5/8
BDI # 21972718
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore