Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
551490
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
PCFTR25-XL
Description
PCFTR25-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 25MM ID 3BOLT 96MM
Part # PCFTR25-XL
BDI # 1412088
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Global Part Number GPN:
548585
Housing Style:
3 Bolt Triangular Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
96
VCJ1 7/16
Description
VCJ1 7/16 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # VCJ1 7/16
BDI # 1374479
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546938
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
RAS1 3/16
Description
RAS1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-11/16" BASE-CTR 2 HOLE
Part # RAS1 3/16
BDI # 1371464
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | High Base
Global Part Number GPN:
520348
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
GRAE30-XL-NPP-B
Description
GRAE30-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE30-XL-NPP-B
BDI # 1173677
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561995
Mounting Method:
Eccentric Collar