Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592093
Self Aligning:
No
7310BYG
Description
7310BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 7310BYG
BDI # 1187789
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254256
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
SF 1 3/8
Description
SF 1 3/8 QD BUSHING ; 1-3/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 1 3/8
BDI # 611190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
465359
Bushing Series:
SF
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Full Complement
Rolling Element:
Needle Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
Number of Mounting Holes:
4