010-6015S
Description
010 6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010 6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
626VV
Description
626VV DEEP GROOVE BALL BRG ; 6MM BOREX19MM ODX6MM W 1-ROW
Part # 626VV
BDI # 1186686
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5171
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
50.8
Outer Race Profile:
Spherical
Global Part Number GPN:
563959
Mounting Method:
Concentric Collar
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591805
Self Aligning:
No
ST-24C
Description
ST-24C TAKE-UP BALL BEARING ; 1-1/2" BORE 11/16" SLOT WID
Part # 703705
BDI # 355110
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Standard Duty | Solid Housing | Single Lip Contact Seal
Global Part Number GPN:
675546
Housing Style:
Unit Only
Rolling Element:
Ball Bearing