Page 1 of 85323

Next

Compare
AELF207-106D1

COMPARE

AELF207-106D1

Description
AELF207-106D1 FLANGE MOUNTED UNIT ; 4-BOLT

NSK

Part # AELF207-106D1

BDI # 17758773

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
1-2T

COMPARE

1-2T

Description
1-2T INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 710916

BDI # 354015

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 28.575
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 53.2
Outer Race Profile: Spherical
Global Part Number GPN: 563729
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
3 C 100 E

COMPARE

3 C 100 E

Description
3 C 100 E V-BELT SHEAVE ; 3 GROOVES 10.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 C 100 E

BDI # 618210

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 581146
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
6002-2RSHNR

COMPARE

6002-2RSHNR

Description
6002-2RSHNR DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW

SKF

Part # 6002-2RSHNR

BDI # 1414608

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
120SF12

COMPARE

120SF12

Description
120SF12 ROLLER CHAIN SPROCKET ; 1-1/2" P 12T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 120SF12

BDI # 615199

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.498
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31239
Pitch Diameter - Millimeter: 147.21
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY