Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
17837
Bushing Series:
H
AK34X5/8
Description
AK34X5/8 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Part # 1026293
BDI # 319481
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
15.875
Other Features:
Type 2
Global Part Number GPN:
16090
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
VF2S-216
Description
VF2S-216 FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 BOLT
Part # 767439
BDI # 311038
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
13231
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99