Page 1 of 184

Next

Compare
1040T31/35 1

COMPARE

1040T31/35 1

Description
1040T31/35 1 GRID COUPLING HUB

DODGE

Part # 006970

BDI # 239115

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 112.776
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 78.486
Coupling Type: Grid Coupling
Torque: 2000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L095X1-1/8

COMPARE

L095X1-1/8

Description
L095X1-1/8 JAW COUPLING HUB ; TYPE L

DODGE

Part # L095X1-1/8

BDI # 630142

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5018 X 7/8

COMPARE

FB5018 X 7/8

Description
FB5018 X 7/8 CHAIN CPLG FLG

DODGE

Part # 099194

BDI # 251573

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 42.875

Length Thru Bore - Inch: 1.688
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
L150X16MM-PB

COMPARE

L150X16MM-PB

Description
L150X16MM-PB JAW COUPLING HUB ; TYPE L

DODGE

Part # L150X16MM-PB

BDI # 17056261

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FB4016 X 1 3/16

COMPARE

FB4016 X 1 3/16

Description
FB4016 X 1 3/16 CHAIN CPLG FLG

DODGE

Part # 099191

BDI # 251570

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY