6201-2RSR-L038-C3
Description
6201-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6201-2RSR-L038-C3
BDI # 20716988
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Lip Seal | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004-C-2HRS-L038-C3
Description
6004-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 20MM X 12MM
Part # 6004-C-2HRS-L038-C3
BDI # 18101449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206-2RSR-L038-C3
Description
6206-2RSR-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 30MM BORE 62MM OD
Part # 6206-2RSR-L038-C3
BDI # 1411032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3552
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202-2RSR-L038-C3
Description
6202-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6202-2RSR-L038-C3
BDI # 1149381
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3508
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005-2RSR-C3
Description
6005-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 25MM BORE
Part # 6005-C-2HRS-L038-C3
BDI # 1410950
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3538
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No