NN3006-D-K-TVP-SP-XL
Description
NN3006-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 30MM
Part # NN3006-D-K-TVP-SP-XL
BDI # 24584376
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N1006-D-K-TVP-SP-XL
Description
N1006-D-K-TVP-SP-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE SNG ROW
Part # N1006-D-K-TVP-SP-XL
BDI # 24584336
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3006-D-TVP-SP-XL
Description
NN3006-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL RLR
Part # NN3006-D-TVP-SP-XL
BDI # 24584378
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N1006-K-M1-SP
Description
N1006K.M1.SP ; CYLINDRICAL ROLLER BEARING
Part # 4012801591539
BDI # 18102250
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3006-AS-M-SP
Description
NN3006AS.M.SP ; CYLINDRICAL ROLLER BEARING
Part # 4012801231428
BDI # 18102420
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No