1060T HUB 1.125 1/4X1/8KW NR 0704624
Description
1060T HUB 1.125 +.001 KW1/4 ; 0704624
Part # 4300085
BDI # 18105335
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW
Description
1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW ; COUPLING HUB NR 3702038
Part # 4301015
BDI # 21490159
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1050T31/35 SHAFT HUB 1.125 1/4X1/8 KW
Description
1050T31/35 SHAFT HUB 1.125 1/4X1/8 KW ; COUPLING HUB NR 0713006
Part # 4300254
BDI # 18105247
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
125.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1020T31/35 SHAFT HUB 1.125 1/4X1/8 KW
Description
1020T31/35 SHAFT HUB 1.125 1/4X1/8 KW ; COUPLING HUB NR 3702039
Part # 4301017
BDI # 21490160
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T HUB 1.125 1/4X1/8KW NR 0704599
Description
1030T HUB 1.125 BORE ; 704599
Part # 4300063
BDI # 18104673
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs