30-IDLR-BUSH SF
Description
30-IDLR-BUSH(SF) ; 1" BORE SF SERIES QD BUSHING
Part # 77201130
BDI # 1103765
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
79.375
Length - Millimeter:
52.4
Other Features:
1-14 Thread
Length - Inch:
2.063
Bushing Series:
SF
2012-IDLR-BUSH
Description
2012-IDLR-BUSH IDLER BUSHING ; 3/4" BORE 2012 SERIES TL BUSHING
Part # 77202012
BDI # 1099416
Features
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Length - Millimeter:
31.75
Other Features:
3/4-16 Thread
Length - Inch:
1.25
Bushing Series:
2012
36-IDL-SPRK
Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T
Part # 77201520
BDI # 1104819
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
36