6204-2NSE9NR
Description
6204-2NSE9NR DEEP GROOVE RADIAL BALL BRG ; 6200 SERIES
Part # 62042NSE9NRBSXM
BDI # 664857
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
E30203J
Description
E30203J TAPERED ROLLER BEARING ; 17MM BORE 40MM OD
Part # H-E30203JBNLS
BDI # 17166479
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
30203
6305ZZENR
Description
6305ZZENR DEEP GROOVE RADIAL BALL BRG ; 6300 SERIES
Part # 6305ZZENRBSXM
BDI # 665024
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264881
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256739
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6003-2NSE9NR
Description
6003-2NSE9NR DEEP GROOVE RADIAL BALL BRG ; 6000 SERIES
Part # 60032NSE9NRBSXM
BDI # 664691
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes