RF122214PP
Description
RF122214PP FLANGED BALL BEARING ; 3/4" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # RF122214PP
BDI # 18251615
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
1621DCTNTG18
Description
1621DCTNTG18 PRECISION RADIAL BALL BRG ; 1/2" BORE 1-3/8" OD 7/16" WD
Part # 1621DCTNTG18
BDI # 1403738
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269614
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1638DSTNTG18
Description
1638DSTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 2" OD 9/16" WD
Part # 1638DSTNTG18
BDI # 15070720
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Other Features:
Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269640
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
3014DSTNTG18
Description
3014DSTNTG18 RADIAL BALL BEARING ; 9.525MM ID X 28.575MM OD X 9.525MM WD
Part # 3014DSTNTG18
BDI # 795886
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269668
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
7516DLGTNTG18
Description
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Part # 7516DLGTNTG18
BDI # 795998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269720
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes