6204
Description
6204 DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W SR OPEN 1-ROW
Part # 6204
BDI # 1412475
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4987
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
ASPP205-100
Description
ASPP205-100 PILLOW BLOCK MOUNTED UNIT ; PRESSED STEEL
Part # ASPP205-100
BDI # 1188317
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
28.575
6203DDUC3
Description
6203DDUC3 DEEP GROOVE BALL BRG ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203DDUC3
BDI # 1412871
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5974
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No