1206 KC3
Description
1206 KC3 SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 1206 KC3
BDI # 24010298
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
22206 C W33
Description
22206 C W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 22206 C W33
BDI # 1402460
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22206 C C3 W33
Description
22206 C C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 22206 C C3 W33
BDI # 346261
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NUP 2306 EM C3
Description
NUP 2306 EM C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NUP 2306 EM C3
BDI # 24004927
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2304 EM
Description
NU 2304 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2304 EM
BDI # 24004831
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No