6202 ZZ C3 EMQ
Description
6202 ZZ C3 EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6202 ZZ C3 EMQ
BDI # 23988607
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6305 ZZ EMQ
Description
6305 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6305 ZZ EMQ
BDI # 24010616
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
628 ZZ EMQ
Description
628 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 628 ZZ EMQ
BDI # 24004409
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6206 ZZ C4
Description
6206 ZZ C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6206 ZZ C4
BDI # 23990054
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
3204 ZZ
Description
3204 ZZ ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3204 ZZ
BDI # 23990136
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)