Page 1 of 20

Next

Compare
NU 206 EM

COMPARE

NU 206 EM

Description
NU 206 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NU 206 EM

BDI # 23989397

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 203 EM

COMPARE

NJ 203 EM

Description
NJ 203 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NJ 203 EM

BDI # 23989401

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 2304 EM C3

COMPARE

NJ 2304 EM C3

Description
NJ 2304 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NJ 2304 EM C3

BDI # 24005099

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2206 EM

COMPARE

NU 2206 EM

Description
NU 2206 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NU 2206 EM

BDI # 23988293

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP 2305 EM C3

COMPARE

NUP 2305 EM C3

Description
NUP 2305 EM C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # NUP 2305 EM C3

BDI # 24003721

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY