SFT-20R
Description
SFT-20R FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # 700547
BDI # 353615
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Global Part Number GPN:
16878
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
CRPS-PN16
Description
CRPS-PN16 PILLOW BLOCK BALL BEARING ; PN GOLD STAINLESS STEEL
Part # 710974
BDI # 357159
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row
Global Part Number GPN:
515812
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
AR 12N
Description
AR 12N ROD END BEARING ; 3/4" BORE 11/16" HOUSING WD FEMALE
Part # 1451201000
BDI # 357421
Features
Enclosure:
Open
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Extra Capacity | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
SFC-20R
Description
SFC-20R FLANGE CARTRIDGE BEARING UNIT ; 1-1/4" BORE 3.7" BOLT CIRCLE 4 HOLE
Part # 700508
BDI # 355733
Features
Cartridge Pilot Diameter - Inch:
3
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
3.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Global Part Number GPN:
19396
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SBG 16SS
Description
SBG 16SS SPHERICAL PLAIN BEARING ; 1 INCH BORE 1.75 INCH OUTSIDE DIA
Part # 1801602000
BDI # 355664
Features
Enclosure:
Open
Housing Width - Millimeter:
20.244
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39488
Self Aligning:
Yes