RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar
SAS1
Description
SAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # SAS1
BDI # 1372535
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Other Features:
Single Row | High Base
Global Part Number GPN:
520223
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VAS1
Description
VAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # VAS1
BDI # 1374447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | High Base
Global Part Number GPN:
520160
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
15117-2
Description
15117-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.181" BORE 13/16" WD
Part # 15117-20024
BDI # 1310910
Features
Component:
Cone
Width - Millimeter:
20.65
Inch - Metric:
Inch
Bore - Millimeter:
29.997
Bore - Inch:
1.181
Global Part Number GPN:
649671
Precision Class:
Standard
Width - Inch:
0.813
Basic Number:
15117
GRA100RRB
Description
GRA100RRB + COL INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # GRA100RRB + COL
BDI # 1425104
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561290
Mounting Method:
Eccentric Collar