VAS1
Description
VAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # VAS1
BDI # 1374447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | High Base
Global Part Number GPN:
520160
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
11590-2
Description
11590-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 9/16" WD
Part # 11590-20024
BDI # 1424083
Features
Component:
Cone
Width - Millimeter:
14.3
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
649118
Precision Class:
Standard
Width - Inch:
0.563
Basic Number:
11590
2580-2
Description
2580-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 0.998" WD
Part # 2580-20024
BDI # 1328756
Features
Component:
Cone
Width - Millimeter:
25.349
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
646454
Precision Class:
Standard
Width - Inch:
0.998
Basic Number:
2580
14117A-2
Description
14117A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.181" BORE 0.771" WD
Part # 14117A-20024
BDI # 1310607
Features
Component:
Cone
Width - Millimeter:
19.583
Inch - Metric:
Inch
Bore - Millimeter:
29.997
Bore - Inch:
1.181
Global Part Number GPN:
647774
Precision Class:
Standard
Width - Inch:
0.771
Basic Number:
14117A
FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD Z1 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD Z1 FS50000
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No