M86649-2
Description
M86649-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/16" BORE 27/32" WD
Part # M86649-70016
BDI # 1366577
Features
Component:
Cone
Width - Millimeter:
21.438
Inch - Metric:
Inch
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Medium Duty
Global Part Number GPN:
648723
Precision Class:
Standard
Width - Inch:
0.844
Basic Number:
M86649
RA012RRB
Description
RA012RRB + COL INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # RA012RRB + COL
BDI # 1371269
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561641
Mounting Method:
Eccentric Collar
26118-2
Description
26118-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.181" BORE 0.745" WD
Part # 26118-20024
BDI # 1329157
Features
Component:
Cone
Width - Millimeter:
18.923
Inch - Metric:
Inch
Bore - Millimeter:
29.997
Bore - Inch:
1.181
Global Part Number GPN:
649815
Precision Class:
Standard
Width - Inch:
0.745
Basic Number:
26118
RAK1 1/4
Description
RAK1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-13/16" BASE-CTR HGT 2 HOLE
Part # RAK1 1/4
BDI # 1371356
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base
Global Part Number GPN:
520436
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.138
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw