14414MT115A-F1.250
Description
14414MT115A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-F1.250
BDI # 923016
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
14414MT85A-F1.250
Description
14414MT85A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.2500
BDI # 923073
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT55A-F1.125
Description
14414MT55A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT55A-F1.1250
BDI # 923058
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
14414MT55A-F1.250
Description
14414MT55A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT55A-F1.2500
BDI # 923059
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
14414MT40A-F1.125
Description
14414MT40A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT40A-F1.1250
BDI # 923043
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40