Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
L44643-2
Description
L44643-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.58" WD
Part # L44643-20024
BDI # 1362772
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Light Duty
Global Part Number GPN:
649093
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44643
M86649-2
Description
M86649-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/16" BORE 27/32" WD
Part # M86649-70016
BDI # 1366577
Features
Component:
Cone
Width - Millimeter:
21.438
Inch - Metric:
Inch
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Medium Duty
Global Part Number GPN:
648723
Precision Class:
Standard
Width - Inch:
0.844
Basic Number:
M86649
26118-2
Description
26118-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.181" BORE 0.745" WD
Part # 26118-20024
BDI # 1329157
Features
Component:
Cone
Width - Millimeter:
18.923
Inch - Metric:
Inch
Bore - Millimeter:
29.997
Bore - Inch:
1.181
Global Part Number GPN:
649815
Precision Class:
Standard
Width - Inch:
0.745
Basic Number:
26118
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591834
Self Aligning:
No