6006Z
Description
6006Z DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W SINGLE SHIELDED
Part # 6006Z
BDI # 1204730
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205-Z
Description
6205-Z DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 1 MTL SHLD
Part # 6205-Z
BDI # 1420692
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2302
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202-Z
Description
6202-Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MMB 35MMOD 11MMWD
Part # 6202-Z
BDI # 1420801
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R10Z
Description
R10Z DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10Z
BDI # 1193051
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4882
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R8Z
Description
R8Z DEEP GROOVE BALL BRG ; 1/2" BOREX1-1/8" ODX1/4 " W 1-ROW
Part # R8Z
BDI # 1193120
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4865
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No