RFC1 1/4S
Description
RFC1 1/4S FLANGE BRG UNIT ; R SER SPECIAL PILOTED
Part # RFC1 1/4S
BDI # 1371715
Features
Cartridge Pilot Diameter - Inch:
3.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Nominal Bolt Circle Diameter Round - Inch:
4.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Smaller Housing
Global Part Number GPN:
546819
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
GC1100KRRB
Description
GC1100KRRB + COL INSERT BRG ; 1" BORE IR WID 2.047" OD
Part # GC1100KRRB + COL
BDI # 1356229
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.14
Outer Race Profile:
Spherical
Global Part Number GPN:
561184
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Skwezloc
Global Part Number GPN:
12899
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
13109
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
117