1641DCTNTG18
Description
1641DCTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DCTNTG18
BDI # 15069056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
33KDD5;P33KDD5 Z1 FS50160
Description
P33KDD5 Z1 FS50160 DEEP GROOVE BALL BRG ; 3/16" ID 1/2" OD 5/32" WD SR
Part # P33KDD5 Z1 FS50160
BDI # 1337412
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.962
Other Features:
Extra Small Size
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KP3ALFS428
Description
KP3ALFS428 AIRFRAME CONT BALL BRG ; 0.19"X0.5"X0.237" SGL ROW
Part # KP3ALFS428
BDI # 795666
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
1621DCTNTG18
Description
1621DCTNTG18 PRECISION RADIAL BALL BRG ; 1/2" BORE 1-3/8" OD 7/16" WD
Part # 1621DCTNTG18
BDI # 1403738
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269614
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No